description
- Make edging easy with the BLACK+DECKER® electric lawn edger. The powerful 12 Amp edger includes an exclusive pull-up edge guide that converts the tool from an edger to a landscape trencher in seconds. The high-torque motor tackles tough overgrowth and the 3-position blade depth adjustment provides control of cut. The edger includes a built-in cord-retention system to secure an extension cord and the tool is ambidextrous for right or left handed users. Tool-free assembly.
features
- The 12 Amp high-torque motor tackles tough overgrowth creating a defined trench
- 3-position blade depth adjustment provides control of cut
- Built-in cord retention secures extension cord
- Door on guard opens allowing easy clean access
- Independently certified to applicable standards
- Exclusive pull-up edge guide converts edger to landscape trencher
- Right or left handed assist handle provides flexibility and leverage
- Tool-free assembly offers quick, no hassle setup
| Weight | 15.09 LB |
| EAN or UPC | 28877305981 |

