Skip to content Skip to navigation menu
DeWaltLDX220C

LDX220C

BLACK & DECKER 20V LITHIUM DRILL/DRIVER
Item #119013624
  • BLACK & DECKER 20V LITHIUM DRILL/DRIVER
DeWaltLDX220C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BLACK & DECKER 20V LITHIUM DRILL/DRIVER

description

  • With 2 speed settings and an 11-position clutch to help prevent stripped screws, this 20 V MAX* lithium ion drill is ideal for a range of household tasks. An LED light illuminates work surfaces. A lightweight design makes it comfortable to use.

features

  • Its lithium ion battery is always ready, holding a charge up to 18 months
  • The 11-position clutch provides and additional level of control that helps to prevent stripping and overdriving screws
  • LED light illuminates the work surface for easier drilling in darker spaces
  • The 2-speeds allows for an increased variety in the tasks that you can complete
Weight 3.65 LB
EAN or UPC 885911376716
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison