
- 40V MAX LITHIUM ION CHAINSAW (BARE) 12IN
description
- Get and average of over sixty 4x4 pine cuts on a single charge with this cordless electric chainsaw. Tool-free chain tensioning provides fast, easy adjustmments.
features
- 40-volt, 12-in cordless electric chainsaw is ideal for cutting small trees and removing limbs up to 12-in thick
- 40-volt MAX Li-ion battery holds a charge up to 18 months, so it's always ready to start work (battery and charger sold separately)
- Low-kickback bar and chain protects you from kickback force and frequency and provides smooth and fast cuts
- Lightweight 8.3-lb design offers easy maneuverability and less fatigue, and the full wrap-around handle provides additional comfort during extended periods of use
- Tool-less chain tensioning provides fast and easy adjustments, so you don't have to worry about work interruptions
- Automatic oiling system offers constant lubrication of bar and chain to keep your tool running properly
- Push start lock-off button provides instant, effortless startups, while the safety trigger switch prevents accidental starting
- Guide bar scabbard protects the bar and chain when not in use, and prevents injury
- 3-year limited warranty gives you peace of mind
Weight | 8.6 LB |
EAN or UPC | 885911357319 |
