
description
- No bumping, no stooping, this BLACK+DECKER™ 2-Piece Combo Kit allows you to trim, edge and sweep for a neatly groomed look. Lightweight and quiet, it trims overgrowth, edges borders, and clears debris with ease. The extra battery included makes it great for large yards.
features
- Includes (1) LST201 Trimmer/Edger, (1) LSW221 Sweeper, (2) 20-volt MAX Batteries, (1) Charger, Blow Tube, AFS Spool and Guard
- Automatic Feed Spool (AFS)® automatically feeds trimmer line when needed with no bumping required
- Easily converts from trimmer to wheeled edger
- String trimmer has lightweight design of only 4.5 lbs
- Adjustable height and handle for user comfort
- Sweeper has lightweight design of only 3.7 lbs
- Low noise design for quiet operation
- 20-volt MAX 1.5 Ah lithium ion battery (20-volt MAX
- nominal voltage is 18) holds a charge for up to 18 months
Weight | 11.85 LB |
EAN or UPC | 885911449977 |
