Skip to content Skip to navigation menu
DeWaltLCC221

LCC221

B+D 20v Max String/Sweep Combo
Item #117178385
DeWaltLCC221
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Lightweight, quiet and comfortable to use, this combination kit leaves your yard looking professionally groomed. Neatly trim overgrowth and precision-edge borders after mowing, then clear debris from sidewalks and decks with ease.

features

  • Automatic feed spool (AFS) automatically feeds trimmer line when needed with no bumping required
  • Easily converts from trimmer to wheeled edger
  • String trimmer has lightweight design of only 4.5 lbs
  • Adjustable height and handle for user comfort
  • Sweeper has lightweight design of only 3.7 lbs
  • Low noise design for quiet operation
  • 20 V MAX lithium ion 1.5 Ah battery holds a charge for up to 18 months
Weight 10.65 LB
EAN or UPC 885911449960
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison