
description
- Great for jobs large and small, the 40-volt MAX system isn’t just powerful, it’s convenient. No gas. No cords. Nothing to stand between you, finishing the job, and getting on with your day. Packed with POWERDRIVE™ Transmission and a 40-volt MAX lithium ion battery, the BLACK+DECKER™ LST136 power string trimmer has the muscle to tackle tough weeds and overgrowth. An Automatic Feed Spool (AFS)® ensures continuous work without bumping. Lightweight with a low-noise design, the BLACK+DECKER LSW36 leaf sweeper quickly clears debris from hard surfaces, including patios, decks, sidewalks, and more. POWERCOMMAND® lets you choose maximum runtime or maximum power.
features
- Includes (1) LST136 13-in String Trimmer, (1) LSW36 Sweeper, (1) LBXR2036 40-volt MAX Battery and (1) LCS40 Charger
- String trimmer features an exclusive POWERDRIVE™ transmission that delivers more cutting power
- Two-Tools-in-One: String Trimmer easily converts to edger to cut along sidewalks and driveways for a clean, manicured look
- Sweeper is light and powerful and easily clears debris from hard surfaces like patios, decks, walks, drives and garages
- One 40-volt MAX 2.0 Ah lithium ion battery for extended run time (40-volt MAX
- nominal voltage is 36)
- Battery also works with other 40-volt MAX and 36-volt lithium ion tools
Weight | 13.65 LB |
EAN or UPC | 885911351614 |
