Skip to content Skip to navigation menu
DeWaltLBXR2020-OPE

LBXR2020-OPE

20V MAX LITHIUM 2.0AH BATTERY
Item #119013620
  • 20V MAX LITHIUM 2.0AH BATTERY
DeWaltLBXR2020-OPE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX LITHIUM 2.0AH BATTERY

description

  • The BLACK+DECKER LBXR2020-OPE 20-volt MAX 2.0 Ah lithium battery pack is designed to be compatible with BLACK+DECKER 20 Volt max lithium ion cordless tools and outdoor equipment. This battery is easy to install remove and is always ready to go due to the lithium battery's ability to hold a charge for an extended amount of time. This battery is backed by BLACK+DECKER 2 year limited warranty.

features

  • Compatible with BLACK+DECKER™ 20-volt MAX lithium ion cordless tools
  • Includes (1) 20-volt MAX 2.0 Ah Lithium Ion Battery
  • Part of the 20V MAX System - A System that Demands Attention
  • 2-year limited warranty gives you peace of mind
Weight 0.875 LB
EAN or UPC 885911348829
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison