Skip to content Skip to navigation menu
DeWaltLBX2540

LBX2540

40V MAX LITHIUM 2.5AH BATTERY
Item #119013618
  • 40V MAX LITHIUM 2.5AH BATTERY
DeWaltLBX2540
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40V MAX LITHIUM 2.5AH BATTERY

description

  • The BLACK+DECKER LBX2540 40 V MAX 2.5 Ah lithium ion battery is compatible with all BLACK+DECKER 40V MAX outdoor products. Lithium ion battery- always ready, holds a charger to 5X longer than nicad. This lithium-ion battery is lightweight, provides long life, and has no memory effect. It is easy to install and remove from tool, making your outdoor jobs easy to tackle.

features

  • Lithium-ion battery is lightweight, provides long life, and has no memory effect
  • Compatible with all BLACK+DECKER 40V MAX outdoor products
  • Easy to install and remove from tool
  • Manufactured by BLACK+DECKER
Weight 1.7 LB
EAN or UPC 885911444873
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison