
- 40V MAX LITHIUM 1.5AH BATTERY
description
- This versatile battery Powers all your 36 V MAX and 40 V MAX outdoor tools, simplifying charging and reducing clutter in your garage or tool shed. Lithium ion technology delivers long battery life without a lot of weight. And with no memory effect, performance stays consistent over time.
features
- The 40-Volt MAX Lithium Ion Battery is 1.5 Ah and has been formulated for longer runtime and improved performance
- Charges for up to 500 days between uses, but will need to be recharged before use after that time
- State of charge indicator to allow you to see how much charge is left
- The LBX1540 40-Volt MAX Extended Run Time lithium battery is compatible with the 40-Volt line of outdoor power equipment which includes string trimmers, hedge trimmer, sweeper vac, sweeper, chain saw, lawn mowers and other power equipment
- Maximum initial battery voltage (measured without a workload) is 40 volts
- Nominal is 36 volt
Weight | 1.66 LB |
EAN or UPC | 885911444842 |
