Skip to content Skip to navigation menu
DeWaltLB700

LB700

7AMP BLOWER
Item #117178395
DeWaltLB700
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Clear leaves and debris fast and efficiently with this powerful but lightweight blower. Up to 180MPH of power and a 7 amp motor get tough jobs done quickly, and built-in cord retention prevents frustrating interruptions while you work.

features

  • 7 amp motor provides a powerful and efficient blowing performance
  • Up to 180 mph/180-CFM for fast and easy cleanup of leaves and debris
  • Lightweight at only 4.4 lbs for easy 1-handed use
  • Built-in cord retention prevents frustrating interruptions during cleanup
  • Includes (1) LB700 7 amp blower and (1) blow tube
Weight 5.2 LB
EAN or UPC 885911472500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison