
description
- The BLACK+DECKER LB2X4020 20 V MAX 4.0 Ah lithium battery pack is BLACK+DECKER highest capacity battery pack for the 20 V MAX system of tools. The 20 V MAX 4.0 Ah pack has 2x the capacity as the LBXR2020. It packs a ton of power in one battery pack. This battery is designed to be compatible with BLACK+DECKER 20 Volt MAX platform of lithium ion cordless tools and outdoor equipment. It is also backed by BLACK+DECKER 2 year limited warranty.
features
- The 20V MAX* 4.0 ah pack has 2x the capacity as the LBXR2020
- BLACK+DECKER highest capacity battery pack for the 20 V MAX* system of tools
- Manufactured by BLACK+DECKER
- 2 year limited warranty
Weight | 1.457 LB |
EAN or UPC | 885911347914 |
