
description
- Eliminate dirt that's out of reach, but not out of sight. Extend your reach with our longest built-in crevice tool. The versatile BLACK+DECKER™ 20-volt MAX dustbuster® AdvancedClean+™ Cordless Pet Hand Vacuum cleans hard to reach areas with less effort. 4X more powerful suction(vs BLACK+DECKER HNV115 4V MAX based on ASTM F558) and Powerboost with the touch of a button to tackle any mess. Anti-tangle rubber bristles powered to lift stubborn pet hair. The XL 750 mL dust bin, up to 145% more runtime (vs BLACK+DECKER HNV115 4V MAX) and a battery indicator to keep you moving. Keep your hands clean with the ONE-TOUCH easy empty dust bin. Go The Extra Length with the BLACK+DECKER™ 20-volt MAX dustbuster® AdvancedClean+™ Cordless Pet Hand Vacuum.
features
- Anti- tangle rubber bristles motorized to lift stubborn pet hair
- Extra long crevice tool - clean hard to reach areas with less effort
- Up To 4X More Suction Power than our leading Hand vacuum (HNV115 4V MAX)
- Up to 145% more runtime vs. our leading hand vacuum (vs BLACK+DECKER HNV115 4V MAX)
- ONE-TOUCH easy empty- Empty without touching the dirt
- 2 Speeds - Powerboost mode for more power at touch of a button
- XL 750mL Dustbin - Pick up more, empty less
- Battery indicator - Know how much battery is left to complete the task
- Washable filter and pre-filter for easy cleaning and maintenance
Weight | 3.76 LB |
EAN or UPC | 885911619141 |
