
- ADVANCED CLEAN+ HAND VAC 16V
description
- Eliminate dirt that's out of reach, but not out of sight. Extend your reach with our longest built-in crevice tool. The versatile BLACK+DECKER™ 16-volt MAX dustbuster® AdvancedClean+™ Cordless Hand Vacuum cleans hard to reach areas with less effort. 4X more powerful suction (vs BLACK+DECKER HNV115 4V MAX based on ASTM F558) and Powerboost with the touch of a button to tackle any mess. The XL 750 mL dust bin, up to 125% more runtime (vs BLACK+DECKER HNV115 4V MAX) and a battery indicator to keep you moving. Keep your hands clean with the ONE-TOUCH easy empty dust bin. Go The Extra Length with the BLACK+DECKER™ 16-volt MAX dustbuster® AdvancedClean+™ Cordless Hand Vacuum.
features
- Extra long crevice tool - clean hard to reach areas with less effort
- Up To 4X More Suction Power than our leading Hand vacuum (HNV115 4V MAX)
- ONE-TOUCH easy empty - Empty without touching the dirt
- 2 Speeds - Powerboost mode for more power at touch of a button
- XL 750 mL Dustbin - Pick up more, empty less
- Battery indicator - Know how much battery is left to complete the task
- Washable Filter and Pre-Filter For Easy Cleaning and Maintenance
- Wall Mountable Base Charger For Convenient Storage and Charging
- Includes HHVK415B01 hand vacuum, a wall mountable base charger, HHVKF10 filter and a pre-filter
Weight | 3.76 LB |
EAN or UPC | 885911658096 |
