description
- With a 180-degree rotating handle, this 24-inch hedge trimmer can tackle tough overgrowth when trimming vertically or horizontally. Dual-action blades help you trim with less vibration compared to BLACK+DECKER single action blade models.
features
- It comes with a 24-in precision ground dual-action blade allows users to cut through overgrowth with 40% less vibration than single action blades
- Hardened steel shearing blades cut branches up to 3/4-in thick
- Rear handle rotates 180 degrees for ideal hand position when trimming vertically or horizontally
- Extended reach design and powerful motor ideal for various trimming tasks
- Built-in cord retainer keeps the extension in place and plugged in for uninterrupted use
- Lock-off switch prevents accidental start up and lock-on switch ensures uninterrupted operation
- Soft grip handle and lightweight design provides comfort during use
- Full bale handle for multiple grip options and greater control
- Comes with a 2-year limited warranty gives you peace of mind
| Weight | 7.94 LB |
| EAN or UPC | 885911204675 |

