description
- BLACK+DECKER GSL35 garden shears have interchangeable blades and comes with 6-in shrub trimming blades and 4-in grass shears. The GSL35 has lithium battery technology for always ready power and greater performance and longer life. The ergonomic comfort grip handle improves control and reduces fatigue, while the durable, steel blade construction with high performance coating extends blade life.
features
- BLACK+DECKER's electric lawn and garden equipment releases zero emissions in your yard, helping to reduce your carbon footprint
- The 3.6-volt lithium battery stays charged and ready for up to 18 months, LED charging indicator communicates to the user when it is fully charged and ready for use
- LED charging indicator on the battery communicates to the user when it is fully charged and ready for use
- At just 1.4-lbs, its lightweight design is great for trimming grass and shrubs or for people who put a priority on lightweight tools
- It comes with a 6-in trimming blade for detailed pruning of ornamental bushes and shrubs and a 4-in grass shear blade for precision trimming of grass around flower beds, walkways and posts
- Soft grip handle provides comfort and control during use
- Up to 45 minutes per charge
- Includes GSL35 garden shears, (1) shear blade, (1) shrubber blade, (1) 3.6-volt lithium battery and (1) charger
| Weight | 2.6 LB |
| EAN or UPC | 885911188814 |

