description
- The BLACK+DECKER GH3000 high performance 7.5A 14-in electric string trimmer features a lightweight, ergonomic design with adjustable height and pivoting handle that gives the user maximum comfort and control. The single 0.80-in line and 14-in cut path deliver faster results, even when trimming tough weeds and grass.
features
- Powerful 7.5 Amp motor with gear drive transmission provides highest performance trimming to tackle the toughest weeds, grass and overgrowth quickly
- Groom N' Edge® with the quick latch release, allows users to switch from trimming to edging in seconds
- Wheeled edge guide offers comfort and ease of use while edging the lawn around sidewalks and driveways
- Lightweight, ergonomic design with adjustable height and pivoting handle gives the user maximum comfort and control
- Single .080-in line and 14-in cut path deliver faster results even when trimming tough weeds and grass
- The AUTOMATIC FEED SPOOL - AFS™ automatically feeds trimmer line when needed with no bumping required
- Includes (1) GH3000 7.5 amp string trimmer, (1) SF-080 spool, (1) guard
| Weight | 8.3 LB |
| EAN or UPC | 885911299084 |

