
- PAPER COL FRAMING NA
description
- This nailer combines two nailers in one. It includes two quick change nosepiece to convert tool to either framing or metal connector applications. The patented push button adjustable depth guide sets nails to desired depths. The durable construction is made form lightweight magnesium. Adjustable rafter hook allows users to hang tool on rafters and joists.
features
- Two nailers in one, includes two quick change nosepiece to convert tool to either framing or metal connector applications
- Patented push button adjustable depth guide sets nails to desired depths
- Lightweight magnesium design for added durability
- Adjustable rafter hook allows users to hang tool on rafters and joists
- Drives 1-1/2-in STRAPSHOT fasteners as well as all other 1-1/2-in and 2-1/2-in metal connector nails (0.131-in - 0.162-in diameter)
Weight | 11.0 LB |
EAN or UPC | 77914041184 |
