Skip to content Skip to navigation menu
DeWaltDWZCSB12

DWZCSB12

SHELL 12" REPLACEMENT BAR 20V DWCHAINSAW
Item #117180122
DeWaltDWZCSB12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The durable and water-resistant 12 in. Chainsaw Bar is designed to fit 12 in. chains on our Cordless 20V MAX* Chainsaw (DCCS620). This bar is designed to cut smooth and fast with minimum kickback.

features

  • Constructed from a single piece of steel for durability**
  • Sprocket teeth carry the chain around the tip quickly with little friction or reduction in cutting speed**
  • Compatible with DEWALT 12 in. Replacement Chain - DWO1DT612
  • Compatible with other 12 in. replacement chains - Gauge: 0.043 in., Pitch: 3/8 in. low profile
Weight 0.0 LB
EAN or UPC 885911691734
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison