Skip to content Skip to navigation menu
DeWaltDWX725B

DWX725B

HEAVY DUTY WORK STAND w/ MNTG BRKTS
Item #114875280
  • HEAVY DUTY WORK STAND w/ MNTG BRKTS
DeWaltDWX725B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HEAVY DUTY WORK STAND w/ MNTG BRKTS

description

  • The DWX725B heavy-duty work stand with miter saw mounting brackets is built to handle the toughest jobs with capacity of 1000-lbs (each). Compact design, transport latch, and lightweight aluminum construction (17 lbs.) enable easy transport. Leg lock levers allow quick set up. Includes DW7231 miter saw mounting brackets for use as a tool stand.

features

  • Compact design allows easy transport and storage
  • 1000 lb capacity (Each) handles the toughest jobs
  • Lightweight aluminum construction (17-lbs) allows for easy transport to and from the jobsite
  • Legs provide superior support and fold for easy storage
  • Leg lock levers allow for fast and easy set up
  • Transport latch allows a pair of stands to be easily transported together
  • Includes DW7231 miter saw mounting brackets allowing use as a tool stand
Weight 23.42 LB
EAN or UPC 885911239851
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison