description
- The DEWALT DWX725 heavy duty work stand has a compact design that allows easy transport and storage. It has a 1000 Lb. capacity (each) and handles the toughest jobs. Made from lightweight aluminum construction (15.4 Lb.) it allows for easy transport to and from the jobsite. The legs provide superior support and fold for easy storage and have leg lock levers that allow for fast and easy set up. The transport latch allows a pair of stands to be easily transported together. Miter saw not included. Accepts optional DW7231 miter saw mounting brackets allowing use as a tool stand.
features
- Compact, lightweight aluminum design for storage and travel
- 1000 lb capacity (each) handles the toughest jobs
- Lightweight aluminum construction (15.4 lbs.) allows for easy transport to and from the jobsite
- Legs provide superior support and fold for easy storage
- Transport latch allows a pair of stands to be easily transported together
- Accepts optional DW7231 miter saw mounting brackets for use as a tool stand
- Accepts optional DW7231 miter saw mounting brackets allowing use as a tool stand
| Weight | 19.8 LB |
| EAN or UPC | 885911078597 |

