- TS GEN2.0 TOWER 165/400/450
description
- The ToughSystem® 2.0 Extra Large Toolbox has patented auto-connect side latches, allowing for one-hand operation. It also has 2-piece metal front latches for added durability when securing tools inside the box. It is IP65 rated for dust and water resistance and has a 110 lb. load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem® 2.0 Extra Large Toolbox is backwards compatible with any ToughSystem® product.
features
- Patented auto-connect side latches
- 2-piece metal front latches for added durability
- IP65 rated for dust and water resistance
- Removeable inner tray
- Backwards compatible with any ToughSystem® product
| Weight | 42.24 LB |
| EAN or UPC | 76174834642 |

