Skip to content Skip to navigation menu
DeWaltDWST60404

DWST60404

DEWALT TSTAK TOWERS
Item #119013596
  • DEWALT TSTAK TOWERS
DeWaltDWST60404
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DEWALT TSTAK TOWERS

description

  • TSTAK tower includes DWST17808, DWST17805, and DWST17820.

features

  • DWST17808: Two bi-material handle on top of each unit for easy and comfortable lifting
  • DWST17808: Top organizer for small parts for organization
  • DWST17808: Heavy duty metal latches
  • DWST17808: Rust resistant
  • DWST17805: Heavy duty design locks all compartments in place-full visibility for quick access
  • DWST17805: Bi-material handle for good gripping
  • DWST17805: Removable compartments
  • DWST17820: Maximum storage volume
  • DWST17820: Durable 7 In. wheels
  • DWST17820: Metal-plastic telescopic handle
Weight 23.68 LB
EAN or UPC 76174810493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison