Skip to content Skip to navigation menu
DeWaltDWST33090

DWST33090

CONTRACTOR CHEST
Item #117180142
DeWaltDWST33090
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 15 Gallon chest features a telescopic metal pull handle and heavy-duty 7 In. rubber wheels for maneuverability over the rough jobsite terrain. A one-touch latch allows for quick and easy opening with one hand. A 3-position tray provides organization of small parts inside or outside on the extended handle. The 15 Gallon chest is water resistant, with IP43 rating and capacity load is up to 90 Lbs.

features

  • One-touch latch for quick and easy opening
  • Telescopic, metal pull handle for easy maneuvering
  • Large, 7 In. wheels for easy steering on jobsite
  • IPX3 Water resistance to help protect tools from water damage
Weight 14.13 LB
EAN or UPC 76174735987
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison