Skip to content Skip to navigation menu
DeWaltDWST28100

DWST28100

DEWALT 28IN TOOLBOX ON WHEELS
Item #117180143
DeWaltDWST28100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Staying true to its Gauranteed Tough(R) philosophy, DEWALT is offering it's wheeled toolbox. The 28 in. toolbox has wheels, a telescopic handle as well as a carrying handle and offers a large storage compartment ideal for carrying medium-to-large items and includes a portable inner tray for smaller itesm. It has an IP54 water and dust resistance rating and anti-rust metal latches to protect it from the elements.

features

  • Structural foam body with an all-round water seal for water and dust resistance (IP54)
  • Telescopic metal handle and heavy duty wheels allow for ergonomic mobility
  • Large top lid carry handle provides extra maneuverability
  • V-groove on the top of the lid holds in place materials like lumber and pipe for easy cutting
  • Large storage compartment is ideal for carrying power tools, hand tools and medium-to-large items
  • Portable tray
  • Large metal rust-proof latches
  • 80 lbs. load capacity and an 11.9 gal. of useful volume
  • Padlock eye enable locking the tool box
Weight 10.703 LB
EAN or UPC 76174755442
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison