Skip to content Skip to navigation menu
DeWaltDWST17820

DWST17820

DEWALT TSTAK DEEP BOX ON WHEELS
Item #117180157
DeWaltDWST17820
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT ® TSTAK® mobile storage unit combines a large volume storage tool box with durable 7 In. wheels. With rust-resistant metal latches, bi-material top handle and side latches that allow stacking all other TSTAK units on top, this is a great maneuverability solution.

features

  • Maximum storage volume - thanks to metal-plastic telescopic handle leaning backwards feature
  • Push button for handle opening and closing for easy storage
  • Bi-material top handle for convenient carrying
  • Durable 7 In. wheels
  • Anti-rust metal latches
  • Name plate
  • All units can stack on top of each other, connected with durable side latches
Weight 11.975 LB
EAN or UPC 76174757996
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison