Skip to content Skip to navigation menu
DeWaltDWST11155

DWST11155

DEWALT FOLDING METAL SAWHORSE
Item #117180171
DeWaltDWST11155
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT has a well-earned reputation for designing and manufacturing the world’s most reliable and best-performing professional-grade power tools. Every product is forged with DeWalt's unwavering commitment to producing tools and accessories that can withstand harsh jobsite conditions and meet the unyielding day-to-day demands of professional contractors. Now, DEWALT has applied that same no-nonsense, guaranteed tough philosophy to this new metal folding sawhorse. This exclusive DEWALT metal folding sawhorse has a robust structure specially designed to provide versatility uses with trigger clamps, 2 x 4 and v-groove, covering many applications required at the jobsite! When clamping onto 2 sawhorses can create a wide working center. This way all necessary jobs can be done on the surface.

features

  • Robust metal structure - enables capacity load of 2000 lbs per pair
  • Clamping - top metal bars allow to clamp on the sawhorse using trigger clamps (for sawing etc)
  • 2 x 4 recess for lumbers to create jobsite table (with 2 sawhorses)
  • Foldable - quick, compact and ergonomic folding for portability and easy storage
  • V-groove - to work with pipes and small wood pieces
  • Flip handle - for easy carrying
  • Rubber pads - enable high friction and stability (located both on the top and legs)
  • Side latches - provide optional use to carry 2 sawhorses together
Weight 12.712 LB
EAN or UPC 76174755435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison