Skip to content Skip to navigation menu
DeWaltDWST11031

DWST11031

DEWALT SAWHORSE W/ ADJUSTABLE STEEL LEGS
Item #117180172
DeWaltDWST11031
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT adjustable leg sawhorse has rubber inserts on the legs for stability. A pair of sawhorses has a load capacity of 2500 lbs. Adjustable legs allow for a level work surface while working on uneven ground. This sawhorse also has a v groove ruler to be used while working with pipes and lumber.

features

  • Unique adjustability mechanism with easy slide movements to adjust legs separately for work on uneven surfaces
  • High quality combination of metal and plastic for load capacity on pair of up to 2500 lbs
  • Rubber inserts on legs and upper ruler for stability
  • V groove ruler for work with lumber or pipes
Weight 14.17 LB
EAN or UPC 76174703306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison