- DW TOUGH SYSTEM MUSIC
description
- ToughSystem Bluetooth Radio / Charger is a highly durable, portable and stackable solution designed to supply crisp, clear sound through either the radio functionality or frameless through Bluetooth connectivity to any Bluetooth-enabled SmartSelect or music device up to 100 ft.
features
- Charging capability - built-in charger ensures jobsite productivity by charging 12 V/ 20 V DEWALT power tools
- IP54 - Water & dust resistance
- Connectivity to Bluetooth, 3.5 mm aux. input, 5 V/ 1 A USB charger
- ToughSystemCarrier cart compatible
- Premium sound 4 full range tweeters + 1 sub woofer +1 assisted bass resonator
- Can be stacked to other ToughSystem® modules
- Can run on a 12 V MAX* or 20 V MAX* DEWALT Li-ion power tool battery or can be plugged into a wall outlet
- *With respect to 12 V MAX* - maximum initial battery voltage (measured without a workload) is 12 V. nominal voltage is 10.8.
- *With respect to 20 V MAX* - maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.
| Weight | 0.0 LB |
| EAN or UPC | 76174736250 |

