- TOUGH SYSTEM 2.0 TOOL BOX
description
- The ToughSystem® 2.0 Toolbox offers one-hand operation with its patented auto-connect side latches and 2-piece metal front latches. This toolbox offers 20% larger* storage capacity when used with DWST08300 and DWST08450 as part of a tower. The ToughSystem® 2.0 Toolbox is built for real jobsite conditions with high-impact protection**. It is IP65 rated for dust and water resistance and has a 110 lbs. load capacity. The toolbox contains 2 large organizer cups on the inside with removable dividers for optimal organization. The ToughSystem® 2.0 Toolbox is backwards compatible with any ToughSystem® product.
features
- Patented auto-connect side latches
- 20% larger* storage capacity
- 2-piece metal front latches for added durability
- IP65 rated for dust and water resistance
- 110 lb. load capacity
- 2 large organizer cups with removable dividers
- Backwards compatible with any ToughSystem® product
- High-impact protection**
| Weight | 10.43 LB |
| EAN or UPC | 76174832938 |

