
- TOUGH SYSTEM GEN2.0 1/2 ORGANIZER
description
- Get optimal organization with the ToughSystem® 2.0 Deep Compact Organizer. It has 6 removable deep organizer cups, you can customize your deep organizer cups by inserting plywood dividers to best suit your needs. Contents are protected with its IP65 rating for dust and water resistance while the transparent lid enables you to see the contents inside. Conveniently carry ToughSystem® 2.0 Deep Compact Organizer using the top carry handle or connect to any ToughSystem® 2.0 product with its patented auto-connect side latches. The ToughSystem® 2.0 Deep Compact Organizer is compatible with any ToughSystem® 2.0 product.
features
- Patented auto-connect side latches
- 6 deep organizer cups
- Easily see contents with durable transparent lid
- 2-piece metal front latches for added durability
- Convenient top handle for carrying
- IP65 rated for dust and water resistance
- Ability for self-customized plywood dividers and configurations using internal slots
- Compatible with any ToughSystem® 2.0 product
Weight | 3.74 LB |
EAN or UPC | 76174833928 |
