Skip to content Skip to navigation menu
DeWaltDWS715

DWS715

15AMP 12IN COMPOUND SB MITER SAW
Item #116147485
  • 15AMP 12IN COMPOUND SB MITER SAW
DeWaltDWS715
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15AMP 12IN COMPOUND SB MITER SAW

description

  • The DW715 12-in single-bevel compound miter saw is powered by a 15 Amp motor to drive 4,000 RPM, delivering extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 5-1/2-in of base molding vertically and 5-1/2-in of crown molding vertically nested. Lightweight design and built-in carry handle for portability.

features

  • Stainless steel miter detent plate with 14 positive stops
  • Precise miter system and machined base fence support
  • Tall sliding fence supports 5-1/2-in base vertically
  • Bevels 0°-48° to the left and 0°-3° to the right
  • 2-in x 8-in dimensional lumber cross cut capacity at 90° and 2-in x 6-in dimensional lumber at 45°
Weight 44.62 LB
EAN or UPC 885911605359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison