description
- The DWS535 7-1/4 In. worm drive circular saw has a 15 Amp motor that delivers 4,800 rpm and features 53-degree bevel capacity for advanced applications. Lightweight and durable magnesium construction for optimum user handling, comfort, and strength includes electric brake which stops blade after the trigger is released.
features
- Lightweight magnesium and aluminum construction including durable magnesium footplate
- Extra wide saw hook accepts materials up to 2-3/4 In. wide
- Tough cord protection with 4X better cord-jerk protection
- 53 Degree bevel with stops at 22.5 and 45
- 53 Degree bevel capacity for advanced applications
- Bevel detents at 22.5 degrees and 45 degrees for fast and accurate setting to common angles
- Dual rip ports to accept available DWS5100 12-in dual port rip guide
- Top-accessible spindle lock enables easier and faster blade changing
- Electric brake stops blade after trigger is released
- Accepts DWS5100 dual port rip guide (Sold separately)
| Weight | 18.5 LB |
| EAN or UPC | 885911528641 |

