Skip to content Skip to navigation menu
Plunge Saw

DWS5023

Plunge Saw
Item #105087116
  • Plunge Saw
Plunge Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plunge Saw

description

  • DEWALT® track saw™ delivers table saw precision and quality in a portable package. The innovative track allows you to cut accurately, while its rubber edge prevents splintering.

features

  • Zero-clearance track saw™ cutting system delivers precise, straight, splinter-free cuts
  • Track saw™ dual-edged tracks provide perfectly straight cuts in both directions
  • 3-year limited warranty, 1-year free service contract, and 90-day money back guarantee
  • Independently certified to meet applicable standards
Length 102 in
Weight 20.0 LB
EAN or UPC 885911085434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison