
- DEWALT AC 2400PSI PRESSURE WASHER
description
- You can rely on the durable, mobile, and powerful DEWALT 2400 psi Pressure Washer, delivering enough power to handle your outdoor cleaning tasks. Be prepared to tackle just about any job or wash your vehicle with the accessories you need. This Cold-Water Pressure Washer comes equipped with five nozzles, including a Turbo nozzle and built-in storage for organization. Built to transport over rugged terrain, the pressure washer features premium 10 in. pneumatic wheels so you can take it to the jobsite. The 2400 PSI Cold-Water Pressure Washer is backed by a 3 Year Limited Warranty.
features
- Power through a variety of cleaning tasks with a 2400 max psi* and 1.1 gpm**
- Clean with detergent by using integrated soap tank
- Stay organized with on-board nozzle, hose, cord, and wand storage
- Withstand heavy-duty usage with 25 ft. kink-resistant hose
- Wide outlet range with 35 ft. power cord
- Cleaning Equipment Trade Association (CETA) Certified
- Transport over large or rough objects laying around the jobsite with 10 in. premium pneumatic wheels
Weight | 57.0 LB |
EAN or UPC | 885911698917 |
