
description
- The new router features a 1-1/4 peak HP motor that delivers significantly more power than competitors' models to help users be as productive as possible. Additionally, the router includes several features designed to improve operator control compared to what they experience with other routers on the market today. DEWALT's new compact router offers woodworkers a number of features for operator control and ease-of-use when handling a variety of applications, from small bevel cuts to large edge profiles and heavy flush trimming.
features
- Durable DEWALT 1.25 HP fixed base corded router is ideal for carpentry projects like making grooves for joints and decorative mouldings
- Variable speed control feature provides up to 27,000-RPC, and allows you to optimize bit speed to suit the application
- Soft-starting motor features full-time electronic feedback that maintains motor speed through the cut
- Adjustment ring enables controlled bit depth changes to within 1/64 of an inch and spring-loaded release tabs allow for quick base removal
- Dual LEDs and clear sub-base maximize visibility during operation
- Large, low-pressure spindle lock button allows for comfortable, single-wrench bit changes in 12 different positions
- Allows up to 1.5-in of depth travel with standard base
- Extended sub-base provides greater work surface contact for improved user control
- Extended 8-slot 1/4-in collet maximizes surface contact with router bit shank for a tighter grip
Weight | 5.5 LB |
EAN or UPC | 885911191821 |
