
- DW POLE HEDGE ATTACHMENT
description
- Get the versatility and trimming power you need to get the job done with the DEWALT Universal Articulating Hedge Trimmer Attachment. This adaptable add-on will conveniently change your attachment-capable power head into a hedge trimmer. Tackle a variety of tasks with a durable 22 in. dual-action, hardened steel blade that has a flexible 135° cut range. Additional attachments are available to convert to other outdoor tools.
features
- HIGH ADAPTABILITY AND FLEXIBILITY with this DEWALT Universal Attachment
- TRIM AT A VARIETY OF ANGLES with 135° articulating head
- SUPERIOR CUTTING PERFORMANCE with 22 in. hardened steel dual-action blade
- CUT THICK BRANCHES with 3/4 in. blade gap
- MADE FOR HEAVY DUTY USE: Tough full metal case construction for long product life
Weight | 6.75 LB |
EAN or UPC | 885911736251 |
