Skip to content Skip to navigation menu
DeWaltDWOAS6PS

DWOAS6PS

DW POLE SAW ATTACHMENT
Item #119013582
  • DW POLE SAW ATTACHMENT
DeWaltDWOAS6PS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DW POLE SAW ATTACHMENT

description

  • Get the flexibility and trimming power you need to take on the day’s work with the DEWALT Universal Pole Saw Attachment. This high-utility add-on will quickly change your attachment-capable power head into a pole saw. Tackle various tasks with a low-maintenance 8 in. bar-and-chain with auto-oiling capacity and an extension pole for greater reach. Additional attachments are available to convert into other outdoor tools.

features

  • FLEXIBILE UTILITY with this versatile DEWALT Universal Attachment
  • EASE OF USE: Auto-oiling 8 in. bar-and-chain stays lubricated while you saw
  • QUICKLY INCREASE YOUR CUT RANGE with extension pole included for hard-to-reach areas
  • CONVENIENT BRANCH REMOVAL: Built-in branch hook to aid in pulling down cut branches
Weight 3.6 LB
EAN or UPC 885911735704
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison