
description
- This 1/2 in. Drive torque wrench tire change kit includes a micrometer torque wrench, breaker bar, and 5 deep sockets that cover most common lug nut sizes. The torque wrench comes with a protective head bumper and offers both forward and reverse torque capabilities. Also included in the kit is a pen light to provide better visibility in low-light areas.
features
- Protective head bumper included
- Locking trigger to control the torque applied
- DirectTorque™ Technology on included sockets
- Hard-stamped markings on sockets for clear visibility
- ASME/ISO/TAA Compliant
- Bi-material grip for comfort during use
- Forward and reverse torque capabilities
- Durable, polished chrome vanadium finish
- Pen light for visibility when working in the dark
- Durable case equipped with metal latches
Weight | 14.5 LB |
EAN or UPC | 76174828399 |
