Skip to content Skip to navigation menu
DeWaltDWMT75250OSP

DWMT75250OSP

DWMT RCW 30 MM
Item #117180576
DeWaltDWMT75250OSP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Ratcheting Combination Wrench has 72 teeth for a 5 degree arc swing. This wrench has DirectTorque™ technology to help prevent rounding of fasteners.

features

  • 72 teeth provide 5 degree arc swing
  • Full Polish Chrome
  • Stamped hashmark pattern on wrench hnadle provides added grip points
  • Sizes stamped twice on both sides of wrench handle for easier size identification.
  • 15 degree offset open end allows an increased range of arc swing in tight spaces.
  • DirectTorque™ technology helps prevent rounding of fasteners.
  • Full Lifetime Warranty
  • Stamped markings provide permanent visibility to prevent wear over time.
Weight 2.34 LB
EAN or UPC 76174752502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison