
description
- The Flex Head Ratcheting Combination Wrench has a 15 degree offset open end for increased range of arc swing in tight spaces. The wrench has DirectTorque™ technology to help prevent rounding of fasteners. The wrench also has stamped hashmarks on the handle for added gripping points.
features
- Flexible Head for increased access to hard to reach fasteners.
- 72 teeth provides 5 degree arc swing
- Full Polish Chrome
- Stamped hashmark pattern on handle provides added grip points
- Wrench sizes stamped twice on both sides of handle for easier size identification
- 15 degree offset open end allows for an increased range of arc swing in tight spaces.
- DirectTorque™(TM) Technology helps prevent rounding of fasteners.
- Full Lifetime Warranty
- Stamped markings provide permanent visibility to prevent wear over time.
Weight | 0.42 LB |
EAN or UPC | 76174752113 |
