Skip to content Skip to navigation menu
DeWaltDWMT75208OSP

DWMT75208OSP

DWMT FHRCW 19 MM
Item #117180608
DeWaltDWMT75208OSP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Flex Head Ratcheting Combination Wrench has a 15 degree offset open end for increased range of arc swing in tight spaces. The wrench has DirectTorque™ technology to help prevent rounding of fasteners. The wrench also has stamped hashmarks on the handle for added gripping points.

features

  • Flexible Head for increased access to hard to reach fasteners.
  • 72 teeth provides 5 degree arc swing
  • Full Polish Chrome
  • Stamped hashmark pattern on handle provides added grip points
  • Wrench sizes stamped twice on both sides of handle for easier size identification
  • 15 degree offset open end allows for an increased range of arc swing in tight spaces.
  • DirectTorque™(TM) Technology helps prevent rounding of fasteners.
  • Full Lifetime Warranty
  • Stamped markings provide permanent visibility to prevent wear over time.
Weight 0.37 LB
EAN or UPC 76174752083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison