Skip to content Skip to navigation menu
DeWaltDWMT72167

DWMT72167

10Pc Combination Wrench Set- SAE
Item #117180987
DeWaltDWMT72167
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • These DEWALT combination wrenches are designed to have a 5 degree arc swing so the user has clearance of the fastener for maneuverability. For size identification, each wrench is laser etched. The jaws are constructed to provide an anti-slip grip on fasteners. The head will lock into the fastener for a secure hold.

features

  • Anti-slip design locks the wrench onto the fastener and helps prevent slippage
  • Arched jaw surfaces with 400% more gripping power helps reduce fastener damage and provides torque
  • 5 Degree arc swing and slim head design for maneuverability in constricted areas
  • Deep laser etched markings to help identify wrench sizes easy
Weight 5.74 LB
EAN or UPC 76174721676
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison