Skip to content Skip to navigation menu
DeWaltDWMT70783

DWMT70783

STRAIGHT GRINDER - DEWALT
Item #112399860
  • STRAIGHT GRINDER - DEWALT
DeWaltDWMT70783
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • STRAIGHT GRINDER - DEWALT

description

  • DEWALT DWMT70783 straight die grinder features a light weight aluminum body with an ergonomically designed cushion grip for user comfort and ease. This grinder has a touch control trigger for easy user control. It has a 1/4 In. air inlet, works with 1/4 In. and 1/8 In. collets, and a safety throttle lever for protection. The DWMT70783 grinder offers rear air exhaust to direct away from the tool. It operates at a speed of up to 25,000 RPM. It is backed by DeWalt's 3 year limited manufacturers warranty.

features

  • Ergonomically designed cushion grip body
  • Speed- 25000
  • Built-in air regulator
  • Touch control trigger
Weight 1.5 LB
EAN or UPC 76174707830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison