Skip to content Skip to navigation menu
DeWaltDWMT70781

DWMT70781

PALM SANDER - DEWALT
Item #117180998
DeWaltDWMT70781
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT pneumatic palm sander. Composite body design provides durability and lightweight design. 12000 RPM free speed at 9-PSI for professional quality sanding. Stick-on pad for quick and easy changeover. Touch control trigger allows user to apply needed amount of power.

features

  • Composite body design is durable and lightweight
  • 12000-RPM for professional quality sanding
  • Stick-on pad for quick and easy changeover
  • Touch-control trigger allows user to apply needed amount of power
  • Requires 5-CFM at 90-PSI
  • Keyless pad release mechanism makes it easy to change pads
  • 5/16-in spindle diameter
  • 3/32-in orbital diameter
  • 3-year warranty gives you peace of mind
  • Ideal for automotive use
Weight 3.3 LB
EAN or UPC 76174707816
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison