Skip to content Skip to navigation menu
DeWaltDWMT45226H

DWMT45226H

226PC TOUGH SYSTEM MECHANICS TOOL BOX
Item #119013555
  • 226PC TOUGH SYSTEM MECHANICS TOOL BOX
DeWaltDWMT45226H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 226PC TOUGH SYSTEM MECHANICS TOOL BOX

description

  • This versatile 226 pc. mechanics tools set includes a comprehensive offering of 1/4 in., 3/8 in., and 1/2 in. drive tools in 3 removable trays. The set is housed in a ToughSystem® large case which is compatible with the entire ToughSystem storage line, and includes an additional removeable tray. The large case has an IP65 rating, making it dirt- and water-resistant to keep your tools safe.

features

  • Comprehensive 1/4 in., 3/8 in., and 1/2 in. drive assortment in 3 easily removable trays
  • Includes three 72-tooth-count ratchets that allow for a 5° arc swing for maneuverability in restricted areas
  • Full polish chrome for corrosion resistance
  • Knurled beauty rings help reduce slippage for hand-tightening applications
  • Hard stamped markings on sockets and wrenches for clear identification
  • ToughSystem integration with durable metal latches and removable tray
Weight 43.73 LB
EAN or UPC 76174452266
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison