
- DEWALT 53PC MTS & TOUGH SYSTEMS STORAGE
description
- Tackle tasks large and small with this 53 pc. Mechanics Tool Set. Housed inside the ToughSystem® 2.0 Toolbox, the wide selection of sockets, socket accessories, and driver bits conveniently fit inside the toolbox's 2 large organizer cups. Also included is a durable 72-tooth ratchet with a 5° arc swing for maneuverability in restricted areas. The full-polish chrome provides corrosion resistance and gives these tools a classic look. The ToughSystem® 2.0 Toolbox is backwards compatible with any ToughSystem® product.
features
- MANEUVER WITH EASE: 72-tooth count ratchet with 5° arc swing suitable for accessing confined spaces
- MAXIMUM COMFORT with anti-slip driver handle
- RESISTS CORROSION: Full-polish chrome finish
- QUICK TOOL IDENTIFICATION: Clear hard-stamped markings on sockets to help find the piece you need
- DURABLE STORAGE: Includes ToughSystem® 2.0 Toolbox with 2 large organizing cups
- Includes 53 pc. Mechanics Tool Set
- 2 large organizer cups
- ToughSystem® 2.0 Toolbox
- 1/4 in. drive 6-point sockets: (SAE) - 5/32 in., 3/16 in., 7/32 in., 1/4 in., 9/32 in., 5/16 in., 11/32 in. (MM) - 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
- Includes 3/8 in. drive 6-point sockets: (SAE) 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in. (MM) 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
- Specialty bits / driver: 16 specialty bits bits and 1 bit driver
Weight | 14.36 LB |
EAN or UPC | 885911742023 |
