Skip to content Skip to navigation menu
DeWaltDWHTTR350

DWHTTR350

DEWALT HEAVY-DUTY ALUMINUM STAPLER/BRAD NAILER
Item #117181161
DeWaltDWHTTR350
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT heavy duty staple/brad tacker can use a wide variety of staples and 18-gauge steel brad nails. This gun features bottom loading and a steel magazine for quick and easy reloading. The gun's steel handle is covered by a molded grip to help provide comfortable usage. It has an easy-squeeze trigger and a lightweight aluminum case.

features

  • Manual design for portable stapling and nailing
  • For use with DEWALT heavy duty staples 27/64 In. (.421) wide crown, staple leg length 1/4 In. to 9/16 In. long and generic 18 gauge steel brads 1/2 In. and 5/8 In. long (sold separately)
  • For use with DEWALT heavy duty staples DWHTTA705-5/ 16 In., DWHTTA706-3/ 8 In. and DWHTTA708 1/2 In., Stanley heavy duty staples 700 series 1/4 In. to 9/16 In., and arrow T50 HD staples 1/4 In. to 9/16 In. (sold separately)
  • Easiest squeeze DEWALT tacker for comfortable usage
Weight 2.027 LB
EAN or UPC 76174701357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison