- DEWALT HEAVY-DUTY HAMMER TACKER
description
- The DEWALT pro T50 HD hammer tacker is a versatile stapler that accommodates T50 HD staples in a variety of sizes. This highly portable stapler features a surface guard that helps prevent underlayment tearing and wind damage. Its magazine is durably constructed from steel to help ensure positive feeding. This stapler conveniently loads from the bottom for easier access.
features
- Manual stapler for easy portability
- For use with DEWALT heavy duty staples with a 27/64 In. crown width and 5/16-, 3/8- or 1/2 In. leg length
- Also drives Stanley HD staples 700 series 5/16 to 1/2 In. and arrow T50 HD staples 5/16 to 1/2 In.
- Surface guard helps prevent tearing underlayment and further damage from wind
| Weight | 3.0 LB |
| EAN or UPC | 76174701609 |

