Skip to content Skip to navigation menu
DeWaltDWHT83850

DWHT83850

METALWORKING CLAMP 12X5-1/2IN 1000LBS
Item #117450097
  • METALWORKING CLAMP 12X5-1/2IN 1000LBS
DeWaltDWHT83850
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • METALWORKING CLAMP 12X5-1/2IN 1000LBS

description

  • The DEWALT 12 In. metalworking bar clamp is built tough with the ability to clamp up to 1,100 lbs. of force. It's 5-1/2 In. deep throat is a great choice for a variety clamping projects.

features

  • 1100 lbs clamping force
  • 5-1/2 In. throat depth
  • All steel construction
  • Metal working bar clamp
Weight 3.397 LB
EAN or UPC 76174838503
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison