Skip to content Skip to navigation menu
DeWaltDWHT83849

DWHT83849

TRADITIONAL BAR CLAMP 4x2IN 330LBS
Item #117450094
  • TRADITIONAL BAR CLAMP 4x2IN 330LBS
DeWaltDWHT83849
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TRADITIONAL BAR CLAMP 4x2IN 330LBS

description

  • This 4 in. Bar Clamp has the ability to clamp up to 330 lbs. of force. It is perfect for smaller scale clamping projects around the house or shop. This clamp has an ergonomic, bi-material handle for better grip performance and use during torque applications.

features

  • Passive lock
  • 2 in. throat depth
  • Ergonomic, quad-lobe, bi-material handle for better grip and torque performance
  • 330 lbs. of clamping force
Weight 0.67 LB
EAN or UPC 76174838497
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison